- Home
- Products
- Icotek
-
42614Icotek Cable Entries, KEL-JUMBO Flex SeriesItem Number42614MFG Item Number42614SeriesKEL-JUMBO FlexProduct DescriptionKEL-JUMBO flex 27-48Specifications
Specifications Minimum Cable Diameter (in) 1 " Maximum Cable Diameter (in) 1.875 " Cable Dia. Range (in) 1-1.875 " Minimum Cable Diameter (mm) 27 mm Maximum Cable Diameter (mm) 48 mm Cable Dia. Range (mm) 27-48 mm Mounting Bolt NEMA Rating NEMA 12 IP Rating IP54 Color Gray AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
42616Icotek Cable Entries, KEL-JUMBO Flex SeriesItem Number42616MFG Item Number42616SeriesKEL-JUMBO FlexProduct DescriptionKEL-JUMBO flex 47-68Specifications
Specifications Minimum Cable Diameter (in) 1.875 " Maximum Cable Diameter (in) 2.625 " Cable Dia. Range (in) 1.875-2.625 " Minimum Cable Diameter (mm) 47 mm Maximum Cable Diameter (mm) 68 mm Cable Dia. Range (mm) 47-68 mm Mounting Bolt NEMA Rating NEMA 12 IP Rating IP54 Color Gray AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
In Stock
Cable Dia. Range (in)
Cable Dia. Range (mm)
Minimum Cable Diameter (mm)
Minimum Cable Diameter (in)
Maximum Cable Diameter (in)
Maximum Cable Diameter (mm)